This item is Discontinued.

Delta Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless T5722-SS

This item is Discontinued.

Delta

Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)

Mfr # T5722-SS
Zoro # G8787849
UPC # 034449621786
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5722-SS
Zoro #
G8787849
UPC #
034449621786
Country of Origin
United States
Finish
Stainless
Mounting Type
Concealed Mount
Handle Type
Two Handle Lever
Number of Handles
2
Series
Excluded
Number of Mounting Holes
3
Mounting Hole Center to Center
8" - 16"
Item
Garden
Type
Faucet
Valve Type
Washerless stem cartridge
Weight
4.2 lb
Function
Tub Filler
Handle
Two Handle Lever
Application
Commercial
Operation Method
Dual Handle

Dimensions

Width
11.09
Spout Length
6-1/2
Height
7
Depth (In.)
8.53
Length
8.53
Overall Width
11.09
Overall Height
7

Description

Garden,Tub Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.