This item is Discontinued.
This item is Discontinued.
Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)
Mfr #
T4705-SS
Zoro #
G8794639
UPC # 034449621779
Country of Origin United States
Category Roman Bathub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4705-SS
- Zoro #
- G8794639
- UPC #
- 034449621779
- Country of Origin
- United States
- Faucet Operation
- Dual Handle
- Mounting Hole Center to Center
- 8" - 16"
- Number of Holes
- 4-hole 8-16" installation
- Mounting Type
- Concealed Mount
- ADA Compliant
- Yes
- Handle Type
- Two Handle Lever
- Flow Rate
- 1.75 gpm
- Number of Handles
- 2
- Flow Outlet Type
- Back flow
- Weight
- 4.42 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Type
- Faucet
- Finish
- Stainless
- Valve Type
- Washerless stem cartridge
- Residential / Commercial
- Commercial
- Flow Rate (GPM)
- 1.75
- Series
- Classic
- CEC Compliant
- T
- GPM
- 1.75
- Handle
- Two Handle Lever
- Function
- Tub Filler
- Mfr. Series
- Excluded
Dimensions
- Spout Length
- 5-7/8
- Width
- 13.69
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 5.34
- Overall Height (In.)
- 5.34
- Overall Width (In.)
- 13.69
- Length
- 4.53
- Depth (In.)
- 4.53
Description
Roman Tub with Hand Shower Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.