This item is Discontinued.

Delta Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Venetian Bronze T4794-RB

This item is Discontinued.

Delta

Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Venetian Bronze (Discontinued)

Mfr # T4794-RB
Zoro # G8320693
UPC # 034449650236
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4794-RB
Zoro #
G8320693
UPC #
034449650236
Country of Origin
China
Finish
Venetian Bronze
Faucet Operation
Dual Handle
Mounting Type
Concealed Mount
Number of Holes
4
Handle Type
Two Handle Lever
Number of Handles
2
ADA Compliant
Yes
Series
Lindenâ„¢
Flow Rate
1.75 gpm
Mounting Hole Center to Center
8" - 16"
Item
Deck-Mount with Diverter Tub Filler Faucet
Flow Outlet Type
Spray
Type
Faucet
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
CEC Compliant
T
Flow Rate (GPM)
1.75
Weight
6.9 lb
GPM
1.75
Function
Tub Filler
Handle
Two Handle Lever
Mfr. Series
Excluded

Dimensions

Height
7.88
Spout Length
8-3/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
15.19
Depth (In.)
10.25
Overall Height (In.)
7.88
Length
10.25
Overall Width (In.)
15.19

Description

Roman Tub with Hand Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.