This item is Discontinued.

Delta Dual-Handle Laboratory Specialty Faucet, 8" Mount, Chrome W6740

This item is Discontinued.

Delta

Dual-Handle Laboratory Specialty Faucet, 8" Mount, Chrome (Discontinued)

Mfr # W6740
Zoro # G3090929
UPC # 055870189850
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W6740
Zoro #
G3090929
UPC #
055870189850
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Dual-Handle
Finish
Chrome
Mounting Type
Deck
Handle Type
Two Handle Blade
Number of Handles
2
Series
W67 Series Mixing Faucet
Mounting Hole Center to Center
8"
Item
Laboratory Specialty Faucet
Flow Outlet Type
Nozzle
Flow Rate (GPM)
4.00
Weight
5.82 lb

Description

Item Delta W67 Mixing Fct 2H,8 In. Deck Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.