This item is Discontinued.

Delta Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless T4793-SS

This item is Discontinued.

Delta

Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)

Mfr # T4793-SS
Zoro # G8806399
UPC # 034449819770
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4793-SS
Zoro #
G8806399
UPC #
034449819770
Country of Origin
China
Faucet Operation
Dual Handle
Finish
Stainless
Mounting Type
Concealed Mount
Number of Holes
4
Handle Type
Two Handle Lever
Number of Handles
2
ADA Compliant
Yes
Series
Lindenâ„¢
Flow Rate
1.75 gpm
Mounting Hole Center to Center
8" - 16"
Item
Deck-Mount with Diverter Tub Filler Faucet
Flow Outlet Type
Spray
Type
Faucet
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
CEC Compliant
T
Flow Rate (GPM)
1.75
Weight
7.0 lb
Function
Tub Filler
Handle
Two Handle Lever
GPM
1.75
Mfr. Series
Excluded

Dimensions

Spout Length
8-3/8
Width
17.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
8
Overall Width (In.)
17.06
Length
10.44
Depth (In.)
10.44
Overall Height (In.)
8

Description

Linden,RomanTubHndShwr Trim Stinles

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.