192-1974 9.5 in. Sorting Sieves
- Mfr # 192-1974
- Zoro # G303772069
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192-1974
- Zoro #
- G303772069
- UPC #
- 885634209025
- Country of Origin
- China
Description
Delta Education Sorting Sieves is helpful for students to sort wide range of soil particles from gravel to clay. Durable plastic sieves suitable for students of all ages is a natural classroom resource. The wire mesh sizes are 5, 10, and 60 holes per cm. The diameter is approx. 6.5". There are 3 sieves and a tray in this set.
Features- 9.5 in. Sorting Sieves
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Length: 9.5"
- Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.