This item is Discontinued.

Delta DEMD Elctrc, BT 1HolLav wMixer, NS Ch DEMD-111LF

DEMD Elctrc, BT 1HolLav wMixer, NS Ch (Discontinued)

  • Mfr # DEMD-111LF
  • Zoro # G8327641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEMD-111LF
Zoro #
G8327641
UPC #
055870393592
Country of Origin
Israel

Dimensions

Spout Length
4-1/2
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Width
2.5
Height
7
Overall Width (In.)
2.5
Overall Height (In.)
7

Details

Finish
Chrome
Type
Faucet
Item
DEMD Elctrc
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Faucet Operation
Electronic
Valve Type
Electronic
Residential / Commercial
Commercial
Flow Outlet Type
Vandal Resistant Spray
ADA Compliant
Yes
Flow Rate
0.5 gpm
Handle Type
Electronic
Series
DEMD
CEC Compliant
T
Flow Rate (GPM)
0.50
Weight
4.95 lb
Function
Lavatory
Handle
Electronic
GPM
0.50
Mfr. Series
NoLeadBrass

Description

DEMD Elctrc,BT 1HolLav wMixer,NS Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.