This item is Discontinued.

This item is Discontinued.
2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Polished Nickel (Discontinued)
Mfr #
T574LF-PNWL
Zoro #
G4025583
UPC # 34449820387
Country of Origin China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T574LF-PNWL
- Zoro #
- G4025583
- UPC #
- 34449820387
- Country of Origin
- China
- Number of Holes
- 2-hole 4" installation
- Weight
- 4.044 lb
- Finish
- Polished Nickel
- Handle Type
- Single Handle Lever
- Item
- Wall-Mount Lavatory Faucet
- Type
- Faucet
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.20
- Series
- Zura®
- GPM
- 1.20
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- Function
- Lavatory
Dimensions
- Width
- 9.31
- Length
- 11.38
- Height
- 4.25
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 9.31
- Overall Height (In.)
- 4.25
- Spout Length
- 8-1/4
- Depth (In.)
- 11.38
Description
Delta Zura Single Handle Wall Mount Bathroom Faucet Trim Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.