This item is Discontinued.

This item is Discontinued.
4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Stainless (Discontinued)
Mfr #
T4752-SS
Zoro #
G4029162
UPC # 34449770088
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4752-SS
- Zoro #
- G4029162
- UPC #
- 34449770088
- Country of Origin
- United States
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 9.65 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Valve Type
- Washerless stem cartridge
- Series
- Tesla®
- CEC Compliant
- T
- Finish
- Stainless
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- GPM
- 1.75
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- Function
- Tub Filler
Dimensions
- Overall Height (In.)
- 7.5
- Depth (In.)
- 12
- Spout Length
- 12
- Height
- 7.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 14.5
- Length
- 12
- Overall Width (In.)
- 14.5
Description
Delta Tesla Roman Tub with Hand Shower Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.