This item is Discontinued.

Delta 2 gpm Aerator Repair Part Faucet, Stainless RP40372SS

This item is Discontinued.

Delta

2 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

Mfr # RP40372SS
Zoro # G8312059
UPC # 034449487870
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP40372SS
Zoro #
G8312059
UPC #
034449487870
Country of Origin
United States

Dimensions

Width
1.5
Height
2.06
Length
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1.5
Overall Height (In.)
2.06
Overall Width (In.)
1.5

Details

Item
Aerator Repair Part Faucet
Flow Rate
2 gpm
Fits Brand
Delta
Finish
Stainless
Type
Faucet
Flow Rate (GPM)
2
Green Environmental Attribute
N
Series
Graves
CEC Compliant
F
Weight
0.48 lb
Mfr. Series
Excluded
GPM
2
Function
Repair Part

Description

Aerator - Swivel - Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.