This item is Discontinued.

This item is Discontinued.
Delta Victorian Metal Lever Handle Kit - Transfer Valve Chrome (Discontinued)
Mfr #
H516
Zoro #
G3073088
UPC # 034449445139
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H516
- Zoro #
- G3073088
- UPC #
- 034449445139
- Country of Origin
- United States
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Victorian Metal Lever Handle Kit
- Handle Type
- Single Handle Lever
- Weight
- 1.3 lb
- Series
- Victorian®
- Mfr. Series
- Excluded
- Function
- Showering Component
- Handle
- Single Handle Lever
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Victorian Metal Lever Handle Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.