This item is Discontinued.
This item is Discontinued.
Dual-Handle Centerset Lavatory Faucet, Oil Rubbed Bronze 3-hole 4" installation Hole (Discontinued)
Mfr #
P299628LF-OB-M
Zoro #
G8801681
UPC # 034449692519
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P299628LF-OB-M
- Zoro #
- G8801681
- UPC #
- 034449692519
- Country of Origin
- China
- Faucet Operation
- Dual-Handle
- Finish
- Oil Rubbed Bronze
- Handle Type
- Two Handle Lever
- Number of Holes
- 3-hole 4" installation
- Number of Handles
- 2
- Series
- Core
- Item
- Centerset Lavatory Faucet
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.20
- Weight
- 2.947 lb
- Handle
- Two Handle Lever
- Mfr. Series
- NoLeadBrass
- Function
- Lavatory
- GPM
- 1.20
Dimensions
- Width
- 9.53
- Spout Length
- 4
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 3.5
- Overall Height (In.)
- 3.5
- Overall Width (In.)
- 9.53
- Length
- 5.84
- Depth (In.)
- 5.84
Description
Two Handle,Bathroom Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.