This item is Discontinued.
This item is Discontinued.
Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)
Mfr #
T2793-SS
Zoro #
G8799703
UPC # 034449819800
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2793-SS
- Zoro #
- G8799703
- UPC #
- 034449819800
- Country of Origin
- China
- Faucet Operation
- Dual Handle
- Finish
- Stainless
- Mounting Type
- Concealed Mount
- Handle Type
- Two Handle Lever
- Number of Holes
- 3
- Number of Handles
- 2
- ADA Compliant
- Yes
- Series
- Lindenâ„¢
- Flow Rate
- 1.75 gpm
- Mounting Hole Center to Center
- 8" - 16"
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Valve Type
- Washerless stem cartridge
- Type
- Faucet
- Residential / Commercial
- Commercial
- Weight
- 5.61 lb
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Description
Traditional,Roman Tub Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.