This item is Discontinued.

Delta Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Venetian Bronze T2793-RB

This item is Discontinued.

Delta

Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Venetian Bronze (Discontinued)

Mfr # T2793-RB
Zoro # G8323968
UPC # 034449819817
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2793-RB
Zoro #
G8323968
UPC #
034449819817
Country of Origin
China

Dimensions

Width
14.13
Height
7.5
Spout Length
8-3/8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.5
Overall Width (In.)
14.13
Length
10.44
Depth (In.)
10.44

Details

Faucet Operation
Dual Handle
Finish
Venetian Bronze
Mounting Type
Concealed Mount
Handle Type
Two Handle Lever
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Series
Lindenâ„¢
Flow Rate
1.75 gpm
Mounting Hole Center to Center
8" - 16"
Item
Deck-Mount without Diverter Tub Filler Faucet
Valve Type
Washerless stem cartridge
Residential / Commercial
Commercial
Type
Faucet
Weight
5.61 lb
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Traditional,Roman Tub Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.