This item is Discontinued.
This item is Discontinued.
Dual-Handle Laboratory Specialty Faucet, 8" Mount, Chrome (Discontinued)
Mfr #
W6740-10-C
Zoro #
G3090816
UPC # 055870233959
Country of Origin Canada
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6740-10-C
- Zoro #
- G3090816
- UPC #
- 055870233959
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Faucet Operation
- Dual-Handle
- Finish
- Chrome
- Mounting Type
- Deck
- Handle Type
- Two Handle Blade
- Number of Handles
- 2
- Series
- W67 Series Mixing Faucet
- Mounting Hole Center to Center
- 8"
- Item
- Laboratory Specialty Faucet
- Flow Outlet Type
- Nozzle
- Flow Rate (GPM)
- 4.00
- Weight
- 6.526 lb
Description
Item Delta W67 Mixing Fct 2H,8 In. Deck Mount
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.