Dual Handle Roman Tub, 8" - 16" Mount, Stainless 3 Hole

  • Mfr # T2738-SS
  • Zoro # G8320617
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3
Mounting Type
Concealed Mount
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2738-SS
Zoro #
G8320617
UPC #
034449569590
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8-1/2
Height
8.88
Width
12.69
Depth (In.)
10
Overall Height (In.)
8.88
Length
10
Overall Width (In.)
12.69

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Number of Handles
2
Weight
3.562 lb
Item
Roman Tub
Type
Faucet
Finish
Stainless
Valve Type
Washerless stem cartridge
Residential / Commercial
Commercial
Series
Lahara®
Mfr. Series
Excluded
Function
Tub Filler
Handle
Two Handle Lever

Description

Roman Tub,Trim T2738-SS

Restrictions

Ratings & reviews