This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze T14255-RBLHP

This item is Discontinued.

Delta

Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (Discontinued)

Mfr # T14255-RBLHP
Zoro # G8328280
UPC # 034449519632
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14255-RBLHP
Zoro #
G8328280
UPC #
034449519632
Country of Origin
United States

Dimensions

Height
10
Width
7
Depth
4-1/4"
Face Dia.
5 -1/2"
Depth (In.)
10.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.31
Overall Height (In.)
10
Overall Width (In.)
7

Details

Includes
29" Long Wall Bar With Adjustable Slide
Item
Shower Only Tub / Shower Faucet
Features
Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Monitor, Touch Clean, Brilliance Finish
Flow Rate
2.5 gpm
Finish
Venetian Bronze
Shower Head Type
Shower Trim Less Head
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, EPA WaterSense
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.50
Type
Faucet
Handle Type
Single Handle LHP
CEC Compliant
F
Weight
2.26 lb
Series
Victorian®
Function
Tub / Shower
Handle
Single Handle LHP
GPM
2.50
Mfr. Series
1400SeriesUniversal

Description

Victrin,14 Seris,ShwrTrim NoHdl VBrnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.