This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Chrome T14493

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Chrome (Discontinued)

Mfr # T14493
Zoro # G8804308
UPC # 034449819961
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14493
Zoro #
G8804308
UPC #
034449819961
Country of Origin
United States

Dimensions

Height
13.13
Width
7
Face Dia.
4-15/16"
Depth (In.)
11.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
11.94
Overall Height (In.)
13.13
Overall Width (In.)
7

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor, Multichoice Universal, Brilliance Finish, Touch Clean
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Chrome
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Type
Faucet
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Weight
3.01 lb
Material
Solid Brass
CEC Compliant
T
Series
Lindenâ„¢
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
Mfr. Series
1400SeriesUniversal

Description

Monitor 14 Series,Tradit T/STrim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.