Shop DELTA
See all product information
Create Account
Cassidy Metal Lever Handle Kit - 13-/ 14 Series & Floor Mount
- Mfr # H797SS
- Zoro # G8673951
product price:Â
$
84.90
/ea
Key Features
Type
Faucet
Finish
Stainless
Material
Zinc
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height (In.)
2.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H797SS
- Zoro #
- G8673951
- UPC #
- 034449683647
- Country of Origin
- China
- Item
- Metal Lever Handle Kit,13/14 Series
- Type
- Faucet
- Finish
- Stainless
- Material
- Zinc
- Handle Type
- Single Handle Lever
- Weight
- 0.87 lb
- Series
- Cassidyâ„¢
- Mfr. Series
- 1400Series
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height (In.)
- 2.81 in
- Depth (In.)
- 2.41
- Height
- 2.81
- Length
- 2.41
- Width
- 4.69
- Overall Width (In.)
- 4.69
- Overall Height (In.)
- 2.81
Description
Metal Lever Handle Kit,13/14 Series
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.