This item is Discontinued.

This item is Discontinued.
Monitor(R) 14 Series Valve Only Trim (Discontinued)
Mfr #
T14099
Zoro #
G7823306
UPC # 034449853910
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14099
- Zoro #
- G7823306
- UPC #
- 034449853910
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2.75
- Length
- 2.75
- Height
- 5.5
- Width
- 7
Details
- Type
- Faucet
- Finish
- Chrome
- Color
- Silver
- Item
- Tub & Shower Trim
- Function
- Tub / Shower
- Series
- Pivotalâ„¢
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
Description
Monitor(R) 14 Series Valve Only Trim
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.