This item is Discontinued.

This item is Discontinued.
Square Body Spray Trim, Stainless Flush (Discontinued)
Mfr #
T50210-SS
Zoro #
G7824076
UPC # 034449736114
Country of Origin China
Category Faucet Repair and Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T50210-SS
- Zoro #
- G7824076
- UPC #
- 034449736114
- Country of Origin
- China
- Finish
- Stainless
- Standards
- ASME A112.18.1 / CSA B125.1
- Item
- Square Body Spray Trim
- Shower Head Type
- Squre Body Spray
- Flow Rate
- 1.0 gpm
- Mounting Type
- Flush
Dimensions
- Width
- 3-1/2"
- Height
- 3-1/2"
- Depth
- 13/32"
Description
HydraChoice(R) Square Body Spray Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.