This item is Discontinued.

This item is Discontinued.
Stryke 14 Series Tub and Shower Chrome (Discontinued)
Mfr #
T14476
Zoro #
G4282249
UPC # 34449888325
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14476
- Zoro #
- G4282249
- UPC #
- 34449888325
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 4.19
- Length
- 4.19
- Height
- 7
- Width
- 7
- Overall Height (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 7
Details
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Item
- Tub & Shower Tub / Shower Faucet
- Function
- Tub / Shower
- CEC Compliant
- T
- GPM
- 1.75
- Handle
- Single Handle Lever
- Weight
- 6.006 lb
- Mfr. Series
- 1400Series
- Series
- Stryke®
Description
Delta Stryke 14 Series Tub and Shower Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.