This item is Discontinued.

This item is Discontinued.
Stryke Single Handle Helo Champagne Bronze (Discontinued)
Mfr #
H551CZ
Zoro #
G4012974
UPC # 34449887274
Country of Origin United States
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H551CZ
- Zoro #
- G4012974
- UPC #
- 34449887274
- Country of Origin
- United States
- Weight
- 0.352 lb
- Handle Type
- Single Handle Accent
- Finish
- Champagne Bronze
- Item
- Handle Kit Lavatory Faucet
- Type
- Faucet
- Series
- Stryke®
- Mfr. Series
- Excluded
- Handle
- Single Handle Accent
- Function
- Lavatory
Dimensions
- Width
- 2.13
- Length
- 1.25
- Height
- 2.22
- Depth (In.)
- 1.25
- Overall Height (In.)
- 2.22
- Overall Width (In.)
- 2.13
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Stryke Single Handle Helo Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.