This item is Discontinued.

This item is Discontinued.
Tesla Monitor® 14 Series H2Okinetic® Shower Trim Polished Nickel (Discontinued)
Mfr #
T14252-PN
Zoro #
G4009194
UPC # 34449771030
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14252-PN
- Zoro #
- G4009194
- UPC #
- 34449771030
- Country of Origin
- United States
Dimensions
- Width
- 7
- Height
- 12
- Length
- 9
- Depth (In.)
- 9
- Overall Height (In.)
- 12
- Overall Width (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Shower Only Tub / Shower Faucet
- Type
- Faucet
- Finish
- Polished Nickel
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Weight
- 3.49 lb
- CEC Compliant
- T
- Series
- Tesla®
- Mfr. Series
- 1400SeriesUniversal
- GPM
- 1.75
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
Delta Tesla Monitor® 14 Series H2Okinetic® Shower Trim Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.