Shop Alternate Products
This Product is Discontinued
Delta
Turner EL Seat, Mounting Hardware (Discontinued)
Mfr # RP78701
Zoro # G8801167
This Product is Discontinued
Key Features
- Type Seat Mounting Hardware
- Sub-Category Hardware and Gaskets
- Manufacturers Warranty Length Toilet Limited Lifetime Warranty
- Overall Height (In.) 1.75
- Depth (In.) 0.75