This item is Discontinued.

This item is Discontinued.
Vero Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (Discontinued)
Mfr #
T14453-LHD
Zoro #
G4000471
UPC # 34449730624
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14453-LHD
- Zoro #
- G4000471
- UPC #
- 34449730624
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 18.13
- Overall Height (In.)
- 10.59
- Overall Width (In.)
- 7.09
- Spout Length
- 6-1/2
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Valve Type
- Single-function pressure balance cartridge
- Series
- Vero
- Weight
- 3.82 lb
- CEC Compliant
- T
Description
Delta Vero Monitor® 14 Series Tub & Shower Trim - Less Head Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.