This item is Discontinued.

This item is Discontinued.
Zura Monitor® 14 Series Valve Only Trim Stainless (Discontinued)
Mfr #
T14074-SS
Zoro #
G4037790
UPC # 34449823166
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14074-SS
- Zoro #
- G4037790
- UPC #
- 34449823166
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.38
- Length
- 6.38
- Height
- 6.63
- Width
- 6.63
- Overall Height (In.)
- 6.63
- Overall Width (In.)
- 6.63
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Item
- Trim Only Tub / Shower Faucet
- Series
- Zura®
- Mfr. Series
- 1400SeriesUniversal
- Weight
- 2.71 lb
- Handle
- Single Handle Lever
- Function
- Tub / Shower
Description
Delta Zura Monitor® 14 Series Valve Only Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.