This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Venetian Bronze RP61274RB

Faucet, Shower Head Showering Component Faucet, Venetian Bronze (Discontinued)

  • Mfr # RP61274RB
  • Zoro # G8316380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP61274RB
Zoro #
G8316380
UPC #
034449622233
Country of Origin
United States

Dimensions

Length
8.13
Width
8.13
Height
2.78
Face Dia.
8-3/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.13
Overall Height (In.)
2.78
Overall Width (In.)
8.13

Details

Item
Shower Head Showering Component Faucet
Flow Rate
2.5 gpm
Weight
1.64 lb
Finish
Venetian Bronze
Shower Head Type
Raincan
Flow Rate (GPM)
2.5
Connection
1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1
Features
H2Okinetic
Type
Faucet
Series
Universal Showering Components
CEC Compliant
F
GPM
2.5
Mfr. Series
Excluded
Function
Showering Component

Description

H2O kinetic,SglSet Raincan ShwrHd

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.