Faucet, Shower Head Showering Component Faucet, Venetian Bronze (Discontinued)
- Mfr # RP70171RB
- Zoro # G8327897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP70171RB
Zoro #
G8327897
UPC #
034449684538
Country of Origin
China
Dimensions
Length
2.75
Width
6
Height
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.75
Overall Width (In.)
6
Overall Height (In.)
2.75
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
1.0 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Shower Head Type
Water Efficient Shower Head
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
H2Okinetic Technology
CEC Compliant
T
Function
Showering Component
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
1.75
Description
H2Okinc,Sgl Set,Raincan ShwrHd VBrnz
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.