This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Champagne Bronze T17255-CZ

Faucet, Shower Only Tub / Shower Faucet, Champagne Bronze (Discontinued)

  • Mfr # T17255-CZ
  • Zoro # G8806633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17255-CZ
Zoro #
G8806633
UPC #
034449659178
Country of Origin
United States

Dimensions

Height
9
Width
6
Face Dia.
5-1/2"
Depth (In.)
10.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.19
Overall Height (In.)
9
Overall Width (In.)
6

Details

Item
Shower Only Tub / Shower Faucet
Features
Monitor; Touch Clean; Volume Control; Brilliance Finish
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Champagne Bronze
Shower Head Type
Shower Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.5
Type
Faucet
Valve Type
Dual-function pressure balance cartridge
Green Environmental Attribute
N
CEC Compliant
F
Weight
3.204 lb
Series
Victorian®
Handle
Single Handle Lever
Function
Tub / Shower
GPM
2.5
Mfr. Series
1700SeriesUniversal

Description

Victrin,Mnitr 17Seris ShwerTrimCBrnz

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.