This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Chrome T14255-LHP

This item is Discontinued.

Delta

Faucet, Shower Only Tub / Shower Faucet, Chrome (Discontinued)

Mfr # T14255-LHP
Zoro # G8793053
UPC # 034449519588
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14255-LHP
Zoro #
G8793053
UPC #
034449519588
Country of Origin
United States

Dimensions

Height
10
Width
7
Depth
4-1/4"
Face Dia.
5 -1/2"
Depth (In.)
10.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.31
Overall Height (In.)
10
Overall Width (In.)
7

Details

Includes
29" Long Wall Bar With Adjustable Slide
Item
Shower Only Tub / Shower Faucet
Features
Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Monitor, Touch Clean
Flow Rate
2.5 gpm
Finish
Chrome
Shower Head Type
Shower Trim Less Head
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, EPA WaterSense
Valve Type
Single-function pressure balance cartridge
Type
Faucet
Handle Type
Single Handle LHP
Flow Rate (GPM)
2.50
CEC Compliant
F
Weight
2.23 lb
Series
Victorian®
Handle
Single Handle LHP
GPM
2.50
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal

Description

Monitor,14 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.