This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Polished Brass T17255-PB

This item is Discontinued.

Delta

Faucet, Shower Only Tub / Shower Faucet, Polished Brass (Discontinued)

Mfr # T17255-PB
Zoro # G8793491
UPC # 034449520256
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17255-PB
Zoro #
G8793491
UPC #
034449520256
Country of Origin
United States

Dimensions

Height
9
Width
6
Face Dia.
5-1/2"
Depth (In.)
10.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.19
Overall Height (In.)
9
Overall Width (In.)
6

Details

Item
Shower Only Tub / Shower Faucet
Features
Monitor; Touch Clean; Volume Control; Brilliance Finish
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Polished Brass
Shower Head Type
Shower Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Type
Faucet
Valve Type
Dual-function pressure balance cartridge
Green Environmental Attribute
N
Flow Rate (GPM)
2.5
Handle Type
Single Handle Lever
Weight
3.204 lb
CEC Compliant
F
Series
Victorian®
GPM
2.5
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Monitor,17 Series Shower Trim

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.