This item is Discontinued.
This item is Discontinued.
Faucet, Shower Only Tub / Shower Faucet, Stainless (Discontinued)
Mfr #
T17238-SSH2O
Zoro #
G8804649
UPC # 034449662512
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17238-SSH2O
- Zoro #
- G8804649
- UPC #
- 034449662512
- Country of Origin
- United States
Dimensions
- Height
- 10.09
- Width
- 7.59
- Depth (In.)
- 8.59
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 8.59
- Overall Width (In.)
- 7.59
- Overall Height (In.)
- 10.09
Details
- Item
- Shower Only Tub / Shower Faucet
- Features
- Monitor, Multichoice Universal, H2Okinetic, Volume Control, Brilliance Finish
- Flow Rate
- 1.75 gpm
- ADA Compliant
- Yes
- Finish
- Stainless
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- Type
- Faucet
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Material
- Solid Brass
- Weight
- 3.15 lb
- Series
- Lahara®
- Handle
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversal
- GPM
- 1.75
- Function
- Tub / Shower
Description
Monitr 17 Seris,H2Okinetic,ShwerTrim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.