This item is Discontinued.
This item is Discontinued.
Faucet, Shower Only Tub / Shower Faucet, Stainless (Discontinued)
Mfr #
T17255-SS
Zoro #
G8806627
UPC # 034449520263
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17255-SS
- Zoro #
- G8806627
- UPC #
- 034449520263
- Country of Origin
- United States
- Item
- Shower Only Tub / Shower Faucet
- Features
- Monitor; Touch Clean; Volume Control; Brilliance Finish
- Flow Rate
- 2.5 gpm
- ADA Compliant
- Yes
- Finish
- Stainless
- Shower Head Type
- Shower Trim
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
- Type
- Faucet
- Valve Type
- Dual-function pressure balance cartridge
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 2.5
- Green Environmental Attribute
- N
- CEC Compliant
- F
- Weight
- 3.204 lb
- Series
- Victorian®
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- GPM
- 2.5
Description
Victrin,Mnitr17SerisShwerTrimStinles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.