This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze T17255-RB

This item is Discontinued.

Delta

Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (Discontinued)

Mfr # T17255-RB
Zoro # G8806651
UPC # 034449520249
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17255-RB
Zoro #
G8806651
UPC #
034449520249
Country of Origin
United States

Dimensions

Height
9
Width
6
Face Dia.
5-1/2"
Depth (In.)
10.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.19
Overall Width (In.)
6
Overall Height (In.)
9

Details

Item
Shower Only Tub / Shower Faucet
Features
Monitor; Volume Control
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Shower Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.5
Green Environmental Attribute
N
Type
Faucet
Valve Type
Dual-function pressure balance cartridge
Weight
3.198 lb
CEC Compliant
F
Series
Victorian®
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
GPM
2.5
Function
Tub / Shower

Description

Victrin,Mnitr 17Seris ShwerTrimVBrnz

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.