Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze

  • Mfr # T17438-CZ

  • Zoro # G8793388


product price:  $428.15
/ea
Free Shipping & Returns

Key Features

Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve, Brilliance Finish
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Trim
Height
13.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17438-CZ
Zoro #
G8793388
UPC #
034449658713
Country of Origin
United States

Dimensions

Height
13.66
Width
7.59
Depth
3-7/16"
Face Dia.
4-15/16"
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Spout Length
5-1/2
Overall Height (In.)
13.66
Overall Width (In.)
7.59

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve, Brilliance Finish
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Champagne Bronze
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Type
Faucet
Weight
3.26 lb
CEC Compliant
T
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
Series
Lahara®
Mfr. Series
1700SeriesUniversal

Description

Monitor,17 Series T/S Trim

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.