This item is Discontinued.

This item is Discontinued.
Faucet, Tub & Shower Tub / Shower Faucet, Chrome (Discontinued)
Mfr #
T14476-LHD
Zoro #
G4282319
UPC # 34449888356
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14476-LHD
- Zoro #
- G4282319
- UPC #
- 34449888356
- Country of Origin
- United States
Dimensions
- Height
- 7
- Width
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 4.19
- Depth (In.)
- 4.19
- Overall Width (In.)
- 7
- Overall Height (In.)
- 7
Details
- Item
- Tub & Shower Tub / Shower Faucet
- Finish
- Chrome
- Type
- Faucet
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Weight
- 4.988 lb
- Series
- Stryke®
- Function
- Tub / Shower
- Mfr. Series
- 1400Series
- Handle
- Single Handle Lever
Description
Delta Stryke 14 Series Tub and Shower Less Head Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.