This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Chrome T144766

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Chrome (Discontinued)

Mfr # T144766
Zoro # G4282431
UPC # 34449888387
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T144766
Zoro #
G4282431
UPC #
34449888387
Country of Origin
United States

Dimensions

Height
7
Width
7
Depth (In.)
4.22
Length
4.22
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
7

Details

Item
Tub & Shower Tub / Shower Faucet
Finish
Chrome
Type
Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
6.126 lb
Series
Stryke®
Function
Tub / Shower
GPM
1.75
Mfr. Series
1400Series

Description

Delta Stryke 14 Series Tub and Shower Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.