This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Chrome T17455

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Chrome (Discontinued)

Mfr # T17455
Zoro # G8793528
UPC # 034449520270
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17455
Zoro #
G8793528
UPC #
034449520270
Country of Origin
United States

Dimensions

Height
13.84
Width
8.59
Depth
4-1/4"
Face Dia.
5-1/2"
Depth (In.)
10.28
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.28
Spout Length
7-1/2
Overall Width (In.)
8.59
Overall Height (In.)
13.84

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor Technology; Touch Clean; Volume Control
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Green Environmental Attribute
N
Type
Faucet
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.5
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
F
Weight
4.165 lb
Series
Victorian®
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
GPM
2.5

Description

Monitor,17 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.