This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Polished Brass T17455-PB

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Polished Brass (Discontinued)

Mfr # T17455-PB
Zoro # G8793589
UPC # 034449520331
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17455-PB
Zoro #
G8793589
UPC #
034449520331
Country of Origin
United States

Dimensions

Height
13.84
Width
8.59
Depth
4-1/4"
Face Dia.
5-1/2"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
10.28
Length
10.28
Spout Length
7-1/2
Overall Height (In.)
13.84
Overall Width (In.)
8.59

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor Technology; Touch Clean; H2Okinetic Technology; Brilliance Finish
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Polished Brass
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Green Environmental Attribute
N
Type
Faucet
Flow Rate (GPM)
2.5
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
4.165 lb
CEC Compliant
F
Series
Victorian®
Function
Tub / Shower
GPM
2.5
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever

Description

Monitor,17 Series T/S Trim

Restrictions

Ratings & reviews