This item is Discontinued.

Delta Faucet Tub & Shower Tub / Shower Faucet, Wall, Polished Brass T14455-PBLHP

This item is Discontinued.

Delta

Faucet Tub & Shower Tub / Shower Faucet, Wall, Polished Brass (Discontinued)

Mfr # T14455-PBLHP
Zoro # G8793038
UPC # 034449519731
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14455-PBLHP
Zoro #
G8793038
UPC #
034449519731
Country of Origin
United States

Dimensions

Height
13.16
Width
7
Face Dia.
5-1/2"
Depth (In.)
10.22
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.22
Spout Length
7-1/2
Overall Width (In.)
7
Overall Height (In.)
13.16

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor; Touch Clean; Brilliance Finish
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Polished Brass
Shower Head Type
Tub and Shower Trim Less Head
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, EPA WaterSense
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle LHP
Flow Rate (GPM)
2.50
Type
Faucet
Weight
2.92 lb
CEC Compliant
F
Series
Victorian®
Function
Tub / Shower
Handle
Single Handle LHP
GPM
2.50
Mfr. Series
1400SeriesUniversal

Description

Monitor,14 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.