This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Stainless T14493-SS

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Stainless (Discontinued)

Mfr # T14493-SS
Zoro # G8806408
UPC # 034449819947
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14493-SS
Zoro #
G8806408
UPC #
034449819947
Country of Origin
United States

Dimensions

Height
13.13
Width
7
Face Dia.
4-15/16"
Depth (In.)
11.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
11.94
Overall Width (In.)
7
Overall Height (In.)
13.13

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor, Multichoice Universal, Touch Clean
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Stainless
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Type
Faucet
Handle Type
Single Handle Lever
CEC Compliant
T
Material
Solid Brass
Weight
3.04 lb
Series
Lindenâ„¢
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
GPM
1.75

Description

Linden Monitr,14Seris TS Trim Stinles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.