This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Venetian Bronze T17438-RBH2O

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Venetian Bronze (Discontinued)

Mfr # T17438-RBH2O
Zoro # G8804481
UPC # 034449662536
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17438-RBH2O
Zoro #
G8804481
UPC #
034449662536
Country of Origin
United States

Dimensions

Height
13.66
Width
7.59
Depth
3-7/16"
Face Dia.
4-15/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.59
Spout Length
5-1/2
Length
8.59
Overall Width (In.)
7.59
Overall Height (In.)
13.66

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Weight
3.74 lb
Series
Lahara®
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75

Description

Monitor 17 Series,H2Okinetic T/STrim

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.