This item is Discontinued.
This item is Discontinued.
Faucet, Tub & Shower Tub / Shower Faucet, Venetian Bronze (Discontinued)
Mfr #
T17455-RB
Zoro #
G8327370
UPC # 034449520324
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17455-RB
- Zoro #
- G8327370
- UPC #
- 034449520324
- Country of Origin
- United States
- Item
- Tub & Shower Tub / Shower Faucet
- Features
- Monitor Technology; Touch Clean; Volume Control
- Flow Rate
- 2.5 gpm
- ADA Compliant
- Yes
- Finish
- Venetian Bronze
- Shower Head Type
- Trim
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 2.5
- Green Environmental Attribute
- N
- Type
- Faucet
- Weight
- 3.84 lb
- CEC Compliant
- F
- Series
- Victorian®
- Mfr. Series
- 1700SeriesUniversal
- GPM
- 2.5
- Handle
- Single Handle Lever
- Function
- Tub / Shower
Description
Victrin,Mnitr 17Seris,TS Trim VBrnz