This item is Discontinued.

Delta Faucet Tub & Shower Tub / Shower Faucet, Wall, Venetian Bronze T17T438-RB

This item is Discontinued.

Delta

Faucet Tub & Shower Tub / Shower Faucet, Wall, Venetian Bronze (Discontinued)

Mfr # T17T438-RB
Zoro # G8799259
UPC # 034449570145
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17T438-RB
Zoro #
G8799259
UPC #
034449570145
Country of Origin
United States

Dimensions

Height
12.25
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.16
Spout Length
5-1/2
Length
4.16
Overall Width (In.)
7
Overall Height (In.)
12.25

Details

Item
Tub & Shower Tub / Shower Faucet
Features
H2Okinetic Technology
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Venetian Bronze
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Handle Type
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Flow Rate (GPM)
2.5
Type
Faucet
Green Environmental Attribute
N
CEC Compliant
F
Weight
5.5 lb
Series
Lahara®
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm
GPM
2.5
Handle
Single Handle Lever

Description

TempAssure,17T Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews