Faucet Tub With Hand Shower Trim, 4, Stainless
- Mfr # T4764-SS
- Zoro # G8749743
Key Features
Specifications
Details
- MFR #
- T4764-SS
- Zoro #
- G8749743
- UPC #
- 034449763196
- Country of Origin
- China
- Includes
- Coordinating Hand Shower
- Item
- Tub With Hand Shower Trim
- Flow Rate
- 1.75 gpm
- Number of Holes
- 4
- ADA Compliant
- Yes
- Finish
- Stainless
- Shower Head Type
- Hand Shower
- Standards
- ASME A112.18.1 / CSA B125.1, EPA WaterSense
- CEC Compliant
- T
- Green Certification or Other Recognition
- CalGreen Certified
- Type
- Faucet
- Material
- Brass
- Series
- Ashlyn®
- Handle
- Two Handle Lever
- GPM
- 1.75
- Function
- Tub Filler
- Mfr. Series
- Excluded
Dimensions
- Height
- 6.63
- Width
- 14.13 in
- Depth
- 8-3/8"
- Length
- 10.38
Description
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Coordinating hand shower included
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray, and Pause
- ADA Compliant
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
- Fits 4-hole 8-16 in. installations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.