This item is Discontinued.

Delta Hand Shower with Slide Bar, Polished Nickel, Wall 51140-PN

Hand Shower with Slide Bar, Polished Nickel, Wall (Discontinued)

  • Mfr # 51140-PN
  • Zoro # G7823735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51140-PN
Zoro #
G7823735
UPC #
034449719766
Country of Origin
China

Dimensions

Width
3-1/2"
Height
26-15/16"

Details

Item
Hand Shower with Slide Bar
Flow Rate
1.75 gpm
Mounting Type
Wall
Finish
Polished Nickel
Shower Head Type
Hand Shower
Includes
Slide Bar
Connection
1/2"-14 NPT
Standards
ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense
Features
Contemporary, Geometric Design

Description

H2Okinetic(R) 4-Setting Slide Bar Hand S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.