This item is Discontinued.
This item is Discontinued.
HDF Mnitr 13Seris ValvTrim Only Ch (Discontinued)
Mfr #
T13090
Zoro #
G8317010
UPC # 034449533515
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13090
- Zoro #
- G8317010
- UPC #
- 034449533515
- Country of Origin
- United States
- Finish
- Chrome
- Item
- HDF Mnitr 13Seris ValvTrim Only Ch
- Weight
- 1.38 lb
- Handle Type
- Single Handle Blade
- Series
- HDF
- Valve Type
- Single-function pressure balance cartridge
Description
HDF Mnitr 13Seris ValvTrim Only Ch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.