Kayra Monitor 14 Series Tub & Shower Shower Trim

  • Mfr # T14433-CZ

  • Zoro # G015694352


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Width
6.63 in
Depth
6.63 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14433-CZ
Zoro #
G015694352
UPC #
195205095675
Country of Origin
United States

Dimensions

Width
6.63 in
Depth
6.63 in
Length
4.38 in

Details

Flow Rate
1.75 gpm
Finish
Champagne Bronze
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Bronze
CEC Compliant
T
Handle Type
Single Handle Lever
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified

Description

Trim kit only, must order MultiChoice Universal Valve separately to complete the unit


  • Recommended rough-in kit R10000 series
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Red/Blue indicator markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.