Lahara Monitor 14 Series Valve Only Trim In Champagne Bronze

  • Mfr # T14038-CZ

  • Zoro # G422878055


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Depth (In.)
7 in
Color
Champagne Bronze
Length (In.)
2.44 in
Width
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14038-CZ
Zoro #
G422878055
UPC #
34449658645
Country of Origin
United States

Dimensions

Depth (In.)
7 in
Length (In.)
2.44 in
Width
7 in

Details

Material of Construction
Plastic
Color
Champagne Bronze
Item
Tub/Shower Trim

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.